Zoro Homepage

Marine Wire, Marine, 12 AWG, 3 C, PVC, Stranded, 600V, 100 ft

  • Mfr # 253203-100

  • Zoro # G0664452


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
Marine
Wire Size
12 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253203-100
Zoro #
G0664452
UPC #
017378009962
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
100 ft

Details

Item
Marine Wire
Trade Designation
Marine
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Voltage
600V
Conductor Material
Copper

Description

Marine Wire,Green/White/Black,12/3,100ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.