Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanic Jaw Clamps, 500A

  • Mfr # 602060-360-002

  • Zoro # G0660401


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Amps
500A
Material
Polyethylene Coated Steel Clamp With Copper Jaws
Length
6-3/4"
Type
Mechanic Booster Clamps
Color
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602060-360-002
Zoro #
G0660401
UPC #
017378031840
Country of Origin
Taiwan, Province of China

Dimensions

Length
6-3/4"

Details

Amps
500A
Material
Polyethylene Coated Steel Clamp With Copper Jaws
Type
Mechanic Booster Clamps
Color
Red/Black
Connection Type
Clamp
Category Type
Battery and Charger Accessories
Item
Booster Clamps

Description

Mechanic Jaw Clamps,500A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.