
Multi-Conductor Cable, SJO, 18 AWG, 2 C, Rubber, Stranded, 300V, Indoor/Outdoor, 500 ft
Mfr # 220102-500
Zoro # G0661180
product price: $339.99
/eaKey Features
Trade Designation
SJO
Wire Size
18 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220102-500
Zoro #
G0661180
UPC #
017378116721
Country of Origin
United States
Dimensions
Wire Size
18 AWG
Length
500 ft
Details
Item
Multi-Conductor Cable
Trade Designation
SJO
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
Rubber
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
UL, CSA Listed
Description
Control Cable,18/2,500ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.