Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Mounting Pads, 3/4" X 3/4", PK10

  • Mfr # 502621-2010

  • Zoro # G0672329


product price: $3.45
/pk 10, $0.35/ea
Sold in multiples of 3 for $10.35

Key Features

Color
Natural
Type
Mounting Pad
Standards
RoHS
Features
3/4" x 3/4" Size; Low Profile Design; Ties Can be Inserted from any of Four Sides; Countersunk for No. 6 Screw Mount; Flush-Mount Self-Adhesive Nylon Pads for Use with 18 lb. to 50 lb. Cable Ties
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502621-2010
Zoro #
G0672329
UPC #
017378121770
Country of Origin
United States

Details

Item
Natural Mounting Pads,3/4" X 3/4",PK10
Color
Natural
Type
Mounting Pad
Standards
RoHS
Features
3/4" x 3/4" Size; Low Profile Design; Ties Can be Inserted from any of Four Sides; Countersunk for No. 6 Screw Mount; Flush-Mount Self-Adhesive Nylon Pads for Use with 18 lb. to 50 lb. Cable Ties

Description

Natural Mounting Pads,3/4" X 3/4",Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.