Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neg, Compression Flag Connector, 2/0, PK50

  • Mfr # 5320-050N

  • Zoro # G0678507


product price: $670.99
/pk 50, $13.42/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Connection Type
Compression
Gauge
2/0 ga.
Type
Flag Compression Connector
Polarity
Negative
Application
For Field Repairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5320-050N
Zoro #
G0678507
UPC #
017378532019
Country of Origin
United States

Details

Item
Neg,Compression Flag Connector,2/0,PK50
Connection Type
Compression
Gauge
2/0 ga.
Type
Flag Compression Connector
Polarity
Negative
Application
For Field Repairs
Includes
Fasteners
Standards
RoHS
Features
All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance

Description

Neg,Compression Flag Connector,2/0,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.