Zoro Homepage

Nylon Clamp, Natural 1/2", PK10

  • Mfr # 504625-2010

  • Zoro # G0673957


product price: $2.89
/pk 10, $0.29/ea
Sold in multiples of 3 for $8.67

Key Features

Color
Natural
Standards
RoHS
Type
Cable Clamps
Features
3/8" Width; Flexible Design Conforms to Cable Contour; Mount Holes Accept No. 10 Size Hardware; Non-Conductive, Non Corrosive, Resists Fuel and Chemicals
Capacity
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504625-2010
Zoro #
G0673957
UPC #
017378122326
Country of Origin
United States

Details

Item
Nylon Clamp,Natural 1/2",PK10
Color
Natural
Standards
RoHS
Type
Cable Clamps
Features
3/8" Width; Flexible Design Conforms to Cable Contour; Mount Holes Accept No. 10 Size Hardware; Non-Conductive, Non Corrosive, Resists Fuel and Chemicals
Capacity
1/2"

Description

Nylon Clamp,Natural 1/2",Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.