Primary Wire, Trailer Wire, 16 AWG, Copper, Brown/Green/Yellow, PVC Jacket, Stranded

  • Mfr # 232101-1000

  • Zoro # G0663743


product price:  $579.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Trade Designation
Trailer Wire
Conductor Material
Copper
Wire Color
Brown/Green/Yellow
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232101-1000
Zoro #
G0663743
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
1000 ft.

Details

Item
Primary Wire
Trade Designation
Trailer Wire
Conductor Material
Copper
Number of Conductors
3C
Wire Color
Brown/Green/Yellow
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
SAE J1128, RoHs Compliant

Description

Parallel Wire,16 Ga,3 Cond,1000ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.