This item is Discontinued.

Quickcable Portable Power Pack 604039-001

Portable Power Pack (Discontinued)

  • Mfr # 604039-001
  • Zoro # G102684396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604039-001
Zoro #
G102684396
UPC #
-
Country of Origin
China

Dimensions

Width
7.5
Length
10.5
Outside Diameter
5
Height
2.5

Description

This hand-held, QuickCable iStart Li-Ion Battery Charger/Jumper charges portable devices, but is powerful enough to jump-start vehicles. Includes jumper clamps, adapter cords, operation tips and a handy carrying case. Battery capacity: 44.4WH or 12,000 mAH.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.