Zoro Homepage

Pos 3/0 Flag, Power Take-Off, PK5

  • Mfr # 4330-005PA

  • Zoro # G0669763


product price: $55.59
/pk 5, $11.12/ea

Key Features

Connection Type
Flag Connector
Gauge
3/0 ga.
Polarity
Positive
Features
Permanent, Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, 1811
Standards
cUL; UL Standard; RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4330-005PA
Zoro #
G0669763
UPC #
017378119746
Country of Origin
United States

Details

Item
Pos 3/0 Flag ,Power Take-Off,PK5
Connection Type
Flag Connector
Gauge
3/0 ga.
Polarity
Positive
Features
Permanent, Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, 1811
Standards
cUL; UL Standard; RoHS
Includes
Fasteners
Type
Quick Flag Connector with Accessory Take-Off

Description

Pos 3/0 Flag ,Power Take-Off,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.