Zoro Homepage

Pos Cable, Ford Truck, 123"

  • Mfr # 2115-001

  • Zoro # G1791288


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Gauge
2/0 ga.
Features
High Temperature Protective Nylon Loom; PVC Insulating Boots
Standards
SAE
Application
Ford Trucks 1987 to 1993
Type
Ford Truck Positive Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2115-001
Zoro #
G1791288
UPC #
-
Country of Origin
United States

Details

Gauge
2/0 ga.
Features
High Temperature Protective Nylon Loom; PVC Insulating Boots
Standards
SAE
Application
Ford Trucks 1987 to 1993
Type
Ford Truck Positive Cable

Description

Pos Cable,Ford Truck,123

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.