Zoro Homepage

Primary Wire, 14 AWG, Copper, Black/Green/White, PVC Jacket, Stranded

  • Mfr # 233202-1000

  • Zoro # G0663457


product price: $601.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Conductor Material
Copper
Wire Color
Black/Green/White
Jacket Color
Gray
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233202-1000
Zoro #
G0663457
UPC #
017378117865
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
1000 ft.

Details

Item
Primary Wire
Conductor Material
Copper
Number of Conductors
3C
Wire Color
Black/Green/White
Jacket Color
Gray
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
SAE J1128/J378, RoHs Compliant

Description

Multi-Cond Primary Wire,14/3,1000ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.