Zoro Homepage

Primary Wire, 16 AWG, 3C C, Gray, PVC, Stranded, 60V, 100 ft.

  • Mfr # 233201-100

  • Zoro # G0663378


product price: $72.89
/ea

Key Features

Conductor Material
Copper
Wire Color
Black/Green/White
Jacket Color
Gray
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233201-100
Zoro #
G0663378
UPC #
017378111634
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
100 ft.

Details

Item
Primary Wire
Conductor Material
Copper
Number of Conductors
3C
Wire Color
Black/Green/White
Jacket Color
Gray
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
SAE J1128/J378, RoHs Compliant

Description

Multi-Cond Primary Wire,16/3,100ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.