
Primary Wire, Trailer Wire, 14 AWG, Copper, Brown/Green/Yellow, PVC Jacket, Stranded
Mfr # 232102-1000
Zoro # G0663859
product price: $492.99
/eaKey Features
Trade Designation
Trailer Wire
Conductor Material
Copper
Wire Color
Brown/Green/Yellow
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232102-1000
Zoro #
G0663859
UPC #
017378117742
Country of Origin
United States
Dimensions
Wire Size
14 AWG
Length
1000 ft.
Details
Item
Primary Wire
Trade Designation
Trailer Wire
Conductor Material
Copper
Number of Conductors
3C
Wire Color
Brown/Green/Yellow
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
SAE J1128, RoHs Compliant
Description
Parallel Wire,14 Ga,3 Cond,1000ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.