Ring Terminal, 1/4 in Stud Size, 10 AWG, 600 V, Heat Shrink Insulated, Yellow, 25 PK

  • Mfr # 164405-025

  • Zoro # G1782702


product price:  $19.99
/pk 25, $0.80/ea

Key Features

Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Type
Heat Shrink
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
164405-025
Zoro #
G1782702
UPC #
017378596530
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
1/4 in

Details

Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
Heat Shrink
Maximum Voltage
600 V

Description

Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.