
Ring Terminal, 1/4 in Stud Size, 10 AWG, 600 V, PVC Insulated, Black, 5 PK
Mfr # 160305-2005
Zoro # G1778119
product price: $3.29
/pk 5, $0.66/ea
Sold in multiples of 3 for $9.87
Key Features
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Type
PVC
Stud Size
1/4 in
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160305-2005
Zoro #
G1778119
UPC #
017378106616
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
1/4 in
Details
Item
Ring Terminal
Insulation Color
Black
Insulation Type
PVC
Contact Material
Copper
Maximum Voltage
600 V
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.