Shop All Heat Shrink Tubing
Quickcable
Shrink Tubing, 0.75in ID, Blk, 1-1/2in, PK10
Mfr # 5613-360-010B
Zoro # G2973013
original price:
$8.36
16% off
new price: $6.99
/pk 10, $0.70/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.75 in
- Shrink Tubing Material Cross-Linked Polyolefin
- I.D. After Shrinking 0.25 in
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand Quickcable
- MFR # 5613-360-010B
- Zoro # G2973013
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 1.5 in |
Use Shrink Tubing With Wire Size | 4 to 2/0 AWG |
Use With Wire Size | 4 AWG to 2/0 AWG |
Length | 1.5 in |
Length (Straight Wireway) | 1.5 in |
Details
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Flexible, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 4 AWG to 2/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.25 in, Wall Thickness After Shrinking 0.13 in, Length 1.5 in, Shrink Tubing Properties Abrasion Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 257 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/2" x 150ft- Black (F6-050-150-BK)
- ZORO SELECT 50A Locking Receptacle 3P 4W 600VAC/250VDC BK (7379)
- PANDUIT Surface Mount Box, Mini Com, 2Port, White (CBX2WH-AY)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19BN0A5E005)
- QUICKCABLE Shrink Tubing, 1.125in ID, Bk, 1-1/2in, PK10 (5615-360-010B)
- QUICKCABLE Shrink Tubing, 0.75in ID, Red, 1-1/2in, PK10 (5614-360-010R)
- 3M Shrink Tubing, 0.5in ID, Black, 6in, PK10 (EPS300-1/2-6"-BLACK-10-10 PC PKS)
- SHRINK-KON Shrink Tubing, 0.25in ID, Black, 6in, PK20 (CPO25006)
- 3M Shrink Tubing, 0.125in ID, Clear, 6in, PK10 (FP301-1/8-6"-CLEAR-10-10 PC PKS)
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (EPS300-1/2-48"-BLACK-12 PCS)
- NAUTILUS Fan Exhaust Heat/Lite (164)
- Quickcable Heat Shrink Tubing