Splice Wire Connector, 1/0 AWG Max, Black, 10 PK
Mfr # 6654-525-010
Zoro # G7628214
product price: $10.49
/pk 10, $1.05/eaKey Features
Type
Splice
Color
Black
Standards
cULus Approved, UL Listed
Length
1.61 in
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6654-525-010
Zoro #
G7628214
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
1/0 AWG
Length
1.61 in
Outside Dia.
0.51 in
Details
Item
Splice Wire Connector
Type
Splice
Color
Black
Standards
cULus Approved, UL Listed
Material
Copper
Die Code
1.5
Description
Short-Barrel Splice, Color Code Black, Die Code 1.5, Material Tin-Plated Copper, Minimum Wire Size Not Applicable, Maximum Operating Temperature Not Applicable, Standards UL Listed, Contact Material Copper, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.