Super Cable Cutter, Up to 6/0 ga
Mfr # 4285-525-001
Zoro # G7457755
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Gauge
Up to 6/0 ga
Features
Hand Held Heavy Duty Cutter, QuickCutter 250 Cuts Cable up to 250 MCM
Length
22 in
Includes
Resharpenable Blades
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4285-525-001
Zoro #
G7457755
UPC #
-
Country of Origin
United States
Dimensions
Length
22 in
Width
1 1/8 in
Overall Height
3 in
Details
Item
Super Cable Cutter
Color
Green
Gauge
Up to 6/0 ga
Features
Hand Held Heavy Duty Cutter, QuickCutter 250 Cuts Cable up to 250 MCM
Includes
Resharpenable Blades
Type
Hand Held
Compatible Product Type
Cable
Material
ABS/Thermoplastic Rubber
Description
Super Cable Cutter, Color Green, Features Hand Held Heavy Duty Cutter, QuickCutter 250 Cuts Cable up to 250 MCM, Compatible Product Type Cable, Gauge Up to 6/0 ga, Includes Resharpenable Blades, Length 22 in, Material ABS/Thermoplastic Rubber, Overall Height 3 in, Width 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.