Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three Way Connector, 16-14 ga, PK5

  • Mfr # 160278-2005

  • Zoro # G1777857


product price: $3.49
/pk 5, $0.70/ea
Sold in multiples of 3 for $10.47

Key Features

Color
Blue
Gauge
16 ga. to 14 ga.
Type
PVC Solderless 3 Way Connector
Standards
RoHS
Features
Rated 600V, 167 Degrees F except for disconnects, M/F bullets and piggyback 300V, 167 Degrees F; Quality Terminals for years of Dependable Service; Serrated Barrels for Greater Wire Retention/Pullout Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160278-2005
Zoro #
G1777857
UPC #
017378920946
Country of Origin
Taiwan, Province of China

Details

Color
Blue
Gauge
16 ga. to 14 ga.
Type
PVC Solderless 3 Way Connector
Standards
RoHS
Features
Rated 600V, 167 Degrees F except for disconnects, M/F bullets and piggyback 300V, 167 Degrees F; Quality Terminals for years of Dependable Service; Serrated Barrels for Greater Wire Retention/Pullout Strength

Description

Three Way Connector,16-14 ga,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.