
Top Post Battery Cable, 4Gauge, 27"
Mfr # 7027-001
Zoro # G0692017
product price: $20.69
/eaKey Features
Color
Black
Connection Material
Antimonial Lead
Connection Type
Top Post
Gauge
4 ga.
Standards
SAE; OEM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7027-001
Zoro #
G0692017
UPC #
017378170273
Country of Origin
United States
Details
Item
Top Post Battery Cable,4Gauge,27"
Color
Black
Connection Material
Antimonial Lead
Connection Type
Top Post
Gauge
4 ga.
Standards
SAE; OEM
Features
Tinning of Copper Wire Before Casting Ensures Durable Bond Between Wire and Connector; Die Cast Process Seals Copper Wire from Acid Fumes and Corrosive Salts; All have a Standard 3/8" Stud Hole
Type
Terminal Protector Battery Cable
Description
Top Post Battery Cable,4Gauge,27 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.