
Univ, Compression Flag Connector, 1/0, PK5
Mfr # 5310-005U
Zoro # G0678260
product price: $67.15
/pk 5, $13.43/eaKey Features
Connection Type
Compression
Gauge
1/0 ga.
Type
Flag Compression Connector
Features
All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Polarity
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5310-005U
Zoro #
G0678260
UPC #
017378531043
Country of Origin
United States
Details
Item
Univ,Compression Flag Connector,1/0,PK5
Connection Type
Compression
Gauge
1/0 ga.
Type
Flag Compression Connector
Features
All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Polarity
Universal
Application
For Field Repairs
Standards
RoHS
Includes
Fasteners
Description
Univ,Compression Flag Connector,1/0,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.