Zoro Homepage

Univ, Compression Flag Connector, 3/0, PK50

  • Mfr # 5330-050U

  • Zoro # G0678400


product price: $1,150.99
/pk 50, $23.02/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Connection Type
Compression
Gauge
3/0 ga.
Standards
RoHS
Type
Flag Compression Connector
Application
For Field Repairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5330-050U
Zoro #
G0678400
UPC #
017378533054
Country of Origin
United States

Details

Item
Univ,Compression Flag Connector,3/0,PK50
Connection Type
Compression
Gauge
3/0 ga.
Standards
RoHS
Type
Flag Compression Connector
Application
For Field Repairs
Features
All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated; Compression Nuts Color-Coded Making Identification Easy; Conductivity and Corrosion Resistance
Polarity
Universal
Includes
Fasteners

Description

Univ,Compression Flag Connector,3/0,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.