Zoro Homepage

Universal Clamp, 2/0, PK5

  • Mfr # 5020-005U

  • Zoro # G0671769


product price: $41.65
/pk 5, $8.33/ea

Key Features

Connection Type
Compression
Gauge
2/0 ga.
Standards
RoHS
Type
Straight Clamp Compression Connectors
Features
Conductivity and Corrosion Resistance; Compression Nuts Color-Coded Making Identification Easy; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020-005U
Zoro #
G0671769
UPC #
017378502043
Country of Origin
United States

Details

Item
Universal Clamp,2/0,PK5
Connection Type
Compression
Gauge
2/0 ga.
Standards
RoHS
Type
Straight Clamp Compression Connectors
Features
Conductivity and Corrosion Resistance; Compression Nuts Color-Coded Making Identification Easy; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated
Includes
Fasteners
Application
For Field Repairs
Polarity
Universal

Description

Universal Clamp,2/0,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.