Zoro Homepage

Universal Clamp, 4/0, PK50

  • Mfr # 5040-050U

  • Zoro # G0673677


product price: $623.99
/pk 50, $12.48/ea
Free Shipping & Returns

Key Features

Connection Type
Compression
Gauge
4/0 ga.
Application
For Field Repairs
Standards
RoHS
Includes
Fasteners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5040-050U
Zoro #
G0673677
UPC #
017378504054
Country of Origin
United States

Details

Item
Universal Clamp,4/0,PK50
Connection Type
Compression
Gauge
4/0 ga.
Application
For Field Repairs
Standards
RoHS
Includes
Fasteners
Type
Straight Clamp Compression Connectors
Polarity
Universal
Features
Conductivity and Corrosion Resistance; Compression Nuts Color-Coded Making Identification Easy; All Clamps, Lugs, Compression Nuts and Fasteners are Tin Plated

Description

Universal Clamp,4/0,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.