Fuse Holder, 20A Amp Range, Wire Leads, Mini Blade Fuse Type

  • Mfr # 509602-2001

  • Zoro # G0676203


product price:  $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Connector Type
Wire Leads
Body Material
TPE, PVC
Length
1.59 in
Height
4.14 in
Width
3.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
509602-2001
Zoro #
G0676203
UPC #
017378924517
Country of Origin
China

Dimensions

Length
1.59 in
Height
4.14 in
Width
3.51 in

Details

Item
Fuse Holder
Connector Type
Wire Leads
Body Material
TPE, PVC
Max. Amps
30A
Fits Fuse Type
Mini Blade
Wire Range
12 AWG

Description

Water Resitant Fuse Holder,12 Ga,30A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.