Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheeled Battery Jump Starter, Boosting, Charging, For Battery Voltage: 12

  • Mfr # 604100-396-001

  • Zoro # G5573867


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Amps
500A
Material
Copper, Plastic
Length
62"
Type
Portable Power Pack
Gauge
2 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604100-396-001
Zoro #
G5573867
UPC #
017378129875
Country of Origin
China

Dimensions

Length
62"
Overall Height
36 in
Overall Depth
13 in
Cable Length
42 in
Lead Size
3-1/2 ft.
Overall Width
19 in

Details

Amps
500A
Material
Copper, Plastic
Type
Portable Power Pack
Gauge
2 ga.
Portable
Yes
Item
Battery Jump Starter
Indoor / Outdoor
Outdoor
Charger Style
Wheeled
Battery Charger CEC Compliant
CEC Compliant
Charging Amps @ Voltage
6A @ 12V
For Use With Battery Type
Lead Acid
Features
Requires Installation of A Group 24 Battery to Function
Standards
BC, ETL
Cable Gauge
2 ga
Boost Amps @ Voltage
6A @ 12V
CEC Compliant
CEC Compliant
Voltage Rating
12VDC
Timer
No
Test Feature
Battery Status, Digital Voltmeter, Reverse Polarity
Input
7A
For Battery Voltage
12 V DC
Category Type
Jump Starters
Automatic/Manual
Automatic
Charge Type
Float
Charger Function
Boosting, Charging
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Boost Current @ Voltage
Varies On Battery Installed
Cable Wire Gauge
2 AWG
Number of Batteries Included
0
Indoor or Outdoor Use
Outdoor
Charging Current @ Voltage
7 A @ 12V

Description

Battery Jump Starter, For Use With Battery Type Lead Acid, For Battery Voltage 12 V DC, Boost Current @ Voltage Varies On Battery Installed, Charging Current @ Voltage 7 A @ 12V, Automatic, Cable Length 42 in, Cable Wire Gauge 2 AWG, CEC Compliant CEC Compliant, Charge Type Float, Charger Function Boosting, Charging, Charger Style Wheeled, Indoor or Outdoor Use Outdoor, Material Copper, Plastic, Number of Batteries Included 0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.