1-1/2in Patented Slip Clip Release Tool for Push-to-Connect Fittings and Valves

  • Mfr # PP781R

  • Zoro # G113819305


product price: $4.50
/ea
Sold in multiples of 2 for $9.00

Key Features

Pipe Size
1-1/2 in
Length
1-29/32 in
Material
Nylon
Fitting Connection Type
Tube
Tube Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP781R
Zoro #
G113819305
UPC #
845526020169
Country of Origin
China

Dimensions

Pipe Size
1-1/2 in
Length
1-29/32 in
Tube Size
1-1/2 in
Size
1-1/2 in

Details

Item
SlipClip Disconnect Clip
Material
Nylon
Fitting Connection Type
Tube
Color
Red
Application
For installation and removal of Push-to-Connect fittings and valves
Basic Pipe Fitting Material
Nylon
Pipe Fitting Connection Type
Push-to-Connect
Type
Disconnect Clip
Features
Patented disconnect tool

Description

Removal of QuickFitting push-to-connect fittings and valves is effortless with our patented Slip Clip release tool. Simply turn the Slip Clip around, and it can be used as a traditional disconnect tool for push fittings and valves by brands other than QuickFitting. This is a reusable tool which can be used multiple times on different fittings and valves. Our push-on fittings are reusable, durable, permanent plumbing connections, and get the job done 90% faster than traditional methods, including soldering. Our quick connection technology provides a simpler, safer, and a more cost-effective solution for connecting Copper, PEX, PE-RT and CPVC piping in plumbing and heating applications. No open flames or sealants needed, just quickly clean and debur the end of the pipe, then push to connect the fitting. QuickFitting is a US-based company with a portfolio of over 100 patents and counting.


  • • Durable nylon material
  • • Patented Slip Clip release tool allows for simple and quick disconnection.
  • • Reusable tool which can be used multiple times on different fittings and valves
  • • Fast, trouble-free installation on copper, PEX, PE-RT or CPVC tubing
  • • Save up to 90% of installation time over conventional soldering or solvent welding methods
  • • Ideal for indoor or outdoor plumbing, heating repair, marine repair, RV and mobile home repair, and even irrigation
  • • Includes 1 slip clip release tool

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.