1/2in Push-to-Connect Angle Valve x 1/2in FIP x 18in Length Faucet Connector Hose

  • Mfr # LF745AR

  • Zoro # G913813923


product price:  $15.19
/ea

Key Features

Material of Construction
Stainless Steel Braided
Inlet Type
Push Fit
Outlet Type
FIP
Overall Length
18 in
Operating Temp. (F)
200 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LF745AR
Zoro #
G913813923
UPC #
845526002318
Country of Origin
China

Dimensions

Overall Length
18 in
Length (In.)
18 in

Details

Item
Faucet Connector with Angle Valve
Material of Construction
Stainless Steel Braided
Inlet Type
Push Fit
Outlet Type
FIP
Operating Temp. (F)
200 Degrees F
Finish
Stainless Steel
Includes
Faucet connector with angle valve
Features
Removable; Lead-Free; Superior sealing with patented design backed by 75-year warranty; Connects Copper, PEX and CPVC piping in plumbing applications with no open flames or sealants needed
Connection
Push-to-Connect x FIP
Standards
ASSE 1061-2015; NSF/ANSI/CAN 61-2019; NSF/ANSI/CAN 372-2020
Body Material
Brass
Type
Angle Valve
Nut Material
Lead Free Brass
Max. Working Pressure (PSI)
200 psi
Application
Faucet

Description

QuickFitting's patented technologies offer a full range of high-quality plumbing fittings and valves that are quick and easy to install. Our valves include push-on fittings which are reusable, durable, permanent plumbing connections and get the job done 90% faster than traditional methods, including soldering. Our quick connection technology provides a simpler, safer and a more cost-effective solution for connecting Copper, PEX, PE-RT and CPVC piping in plumbing and heating applications. No open flames or sealants needed, just quickly clean and debur the end of the pipe, then push to connect the fitting. The push fittings and valves can be installed in hot or cold and in wet or dry lines system pressures should be relieved to avoid injury prior to installation, and permit 360 Degrees rotation of the pipe while the system is depressurized. We raise the industry bar for push connect technology by continuing to develop and test our products to provide superior performance. Approved for potable water applications and Safe drinking water act compliant. Removal of our push fittings is effortless with our patented Slip Clip release tool.


  • • Patented design which delivers superior sealing performance and lower insertion force
  • • No glues, solder, crimping, clamps, or special tools required
  • • Fast, trouble-free installation on copper, PEX, PE-RT or CPVC tubing
  • • Tube stiffeners included in the package are intended for PEX and PE-RT connections only, and not needed for copper and CPVC applications
  • • Patented SlipClip disconnect tool allows for simple and quick disconnection - available separately
  • • Can be installed in wet or dry lines (system pressures should be relieved to avoid injury prior to installation)
  • • Fittings and valves permit 360° rotation of the pipe while the system is depressurized
  • • Professional grade lead-free brass fittings, chrome plated lead-free brass ball valve and a stainless steel braided flexible connector
  • • QuickFitting products withstand more than 2x the tensile strength and 3x the burst pressure of any other brand
  • • 1/2 in. threaded FIP end on the faucet connector includes a rubber gasket, therefore no plumber's tape or putty is needed for installation

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.