1/2in Push-to-Connect x 1/4in OD Comp Chrome Plated Brass Quarter-Turn Straight Stop Valve

  • Mfr # LF944SR

  • Zoro # G513814009


product price: $13.45
/ea

Key Features

Tube Size
1/2 in
Body Material
Brass
Max. Pressure
200 psi
Connection Type
Push-Fit
Temp. Range
33 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF944SR
Zoro #
G513814009
UPC #
845526002431
Country of Origin
China

Dimensions

Pipe Size
1/2 in PF x 1/4 in OD Comp
Tube Size
1/2 in
Length (In.)
2-5/8 in
Size
1/2 in

Details

Item
Straight Supply Stop
Body Material
Brass
Max. Pressure
200 psi
Connection Type
Push-Fit
Temp. Range
33 Degrees to 200 Degrees F
Basic Pipe Fitting Shape
Stop Valve
Basic Pipe Fitting Material
Metal
Max. Temp.
200 Degrees F
Standards
ASSE 1061-2015; NSF/ANSI/CAN 61-2019; NSF/ANSI/CAN 372-2020
Type
Straight Valve
Material of Construction
Lead Free Brass
Features
Removable; Lead-Free; Superior sealing with patented design backed by 75-year warranty; Connects Copper, PEX and CPVC piping in plumbing and heating applications with no open flames or sealants needed
Gasket Material
EPDM
Finish
Chrome Plated
Application
Potable Water
Fitting Connection Type
Push-Fit
Specific Fitting Shape
Straight Supply Stop
Pipe Fitting Connection Type
Push-to-Connect

Description

QuickFitting's patented technologies offer a full range of high-quality plumbing fittings and valves that are quick and easy to install. Our push-on valves are reusable, durable, permanent plumbing connections and get the job done 90% faster than traditional methods, including soldering. Our quick connection technology provides a simpler, safer and a more cost-effective solution for connecting Copper, PEX and CPVC piping in plumbing and heating applications. No open flames or sealants needed, just quickly clean and debur the end of the pipe, then push to connect the fitting. Ideal for indoor plumbing, RV and mobile home repair. The push fittings and valves can be installed in hot or cold and in wet or dry lines system pressures should be relieved to avoid injury prior to installation, and permit 360 Degrees rotation of the pipe while the system is depressurized. The tube stiffeners included in the package are intended for PEX connections only, and not needed for copper and CPVC applications. We raise the industry bar for push connect technology by continuing to develop and test our products to provide superior performance. Approved for potable water applications and Safe drinking water act compliant. Removal of our push fittings is effortless with our patented Slip Clip release tool.


  • • Patented design which delivers superior sealing performance and lower insertion force
  • • No glues, solder, crimping, clamps, or special tools required
  • • Fast, trouble-free installation on copper, PEX, PE-RT or CPVC tubing
  • • Tube stiffeners included in the package are intended for PEX and PE-RT connections only, and not needed for copper and CPVC applications
  • • Patented SlipClip disconnect tool allows for simple and quick disconnection - available separately
  • • Can be installed in wet or dry lines (system pressures should be relieved to avoid injury prior to installation)
  • • Fittings and valves permit 360° rotation of the pipe while the system is depressurized
  • • Approved for potable water applications and safe drinking water act compliant
  • • QuickFitting products withstand more than 2x the tensile strength and 3x the burst pressure of any other brand
  • • Ideal for indoor plumbing, RV and mobile home repair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.