Shop QUICKFITTING

3/4in Push-to-Connect x 3/4in FIP x 18in Full Port Stainless Steel Water Heater Connector

  • Mfr # LF725FPR

  • Zoro # G813813979


product price:  $17.69
/ea

Key Features

Material of Construction
Stainless Steel Braided
Inlet Type
Push Fit
Outlet Type
FIP
Nut Material
Lead Free Brass
Standards
ASSE 1061-2015; NSF/ANSI/CAN 61-2019; NSF/ANSI/CAN 372-2020
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LF725FPR
Zoro #
G813813979
UPC #
845526003490
Country of Origin
China

Dimensions

Overall Length
18 in
Length (In.)
18 in

Details

Item
Full Port Water Heater Connector
Material of Construction
Stainless Steel Braided
Inlet Type
Push Fit
Outlet Type
FIP
Nut Material
Lead Free Brass
Standards
ASSE 1061-2015; NSF/ANSI/CAN 61-2019; NSF/ANSI/CAN 372-2020
Features
Removable; Lead-Free; Superior sealing with patented design backed by 75-year warranty; Connects Copper, PEX and CPVC piping in plumbing applications with no open flames or sealants needed
Connection
3/4 in PF x 3/4 in FIP
Finish
Stainless Steel
Operating Temp. (F)
200 Degrees F
Max. Working Pressure (PSI)
200 psi
Connection - Drains
Push-to-Connect x FIP
Application
Water Heater
Body Material
Brass

Description

QuickFitting's patented technologies offer a full range of high-quality plumbing fittings and valves that are quick and easy to install. Our water connectors include push-on fittings which are reusable, durable, permanent plumbing connections and get the job done 90% faster than traditional methods, including soldering. Our quick connection technology provides a simpler, safer and a more cost-effective solution for connecting Copper, PEX, PE-RT and CPVC piping in plumbing and heating applications. No open flames or sealants needed, just quickly clean and debur the end of the pipe, then push to connect the fitting. The push fittings can be installed in hot or cold and in wet or dry lines system pressures should be relieved to avoid injury prior to installation, and permit 360 Degrees rotation of the pipe while the system is depressurized. We raise the industry bar for push connect technology by continuing to develop and test our products to provide superior performance. Approved for potable water applications and Safe drinking water act compliant. Removal of our push fittings is effortless with our patented Slip Clip release tool.


  • • Patented design which delivers superior sealing performance and lower insertion force
  • • No glues, solder, crimping, clamps, or special tools required
  • • Fast, trouble-free installation on copper, PEX, PE-RT or CPVC tubing
  • • Tube stiffeners included in the package are intended for PEX and PE-RT connections only, and not needed for copper and CPVC applications
  • • Patented SlipClip disconnect tool allows for simple and quick disconnection - available separately
  • • Can be installed in wet or dry lines (system pressures should be relieved to avoid injury prior to installation)
  • • Fittings and valves permit 360° rotation of the pipe while the system is depressurized
  • • Stainless steel flexible braided water heater connector has a 3/4 in. FIP fitting
  • • QuickFitting products withstand more than 2x the tensile strength and 3x the burst pressure of any other brand
  • • 3/4 in. threaded FIP end on the water heater connector includes a rubber gasket, therefore no plumber's tape or putty is needed for installation

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.