3/8in Push-to-Connect x 3/8in Push-to-Connect x 3/8in Push-to-Connect Brass Tee Fitting

  • Mfr # LF804R

  • Zoro # G713813987


product price: $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Tube Fitting Material
Lead Free Brass
Basic Fitting Shape
Tee
Specific Fitting Shape
Tee
Fitting Connection Type
Push-Fit
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF804R
Zoro #
G713813987
UPC #
845526000482
Country of Origin
China

Dimensions

Tube Size
3/8 in
Length
2-3/16 in
Pipe Size
3/8 in
Tube Outside Dia.
3/8 in

Details

Item
Tee
Tube Fitting Material
Lead Free Brass
Basic Fitting Shape
Tee
Specific Fitting Shape
Tee
Fitting Connection Type
Push-Fit
Max. Pressure
200 psi
Temp. Range
33 Degrees to 200 Degrees F
Standards
ASSE 1061-2015; NSF/ANSI/CAN 61-2019; NSF/ANSI/CAN 372-2020
Application
Potable Water
Gasket Material
EPDM
Material
Brass
Max. Temp.
200 Degrees F
End Connection Type
Push-to-Connect
Body Material
Brass
For Tubing O.D. 1
3/8 in
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Special Features
Removable; Lead-Free; Superior sealing with patented design backed by 75-year warranty; Connects Copper, PEX and CPVC piping in plumbing and heating applications with no open flames or sealants needed
Connection Type
Push-to-Connect x Push-to-Connect
Pipe Fitting Connection Type
Push-to-Connect

Description

QuickFitting's patented technologies offer a full range of high-quality plumbing fittings and valves that are quick and easy to install. Our fittings are reusable, durable, permanent plumbing connections, and get the job done 90% faster than traditional methods, including soldering. Our quick connection technology provides a simpler, safer, and a more cost-effective solution for connecting Copper, PEX, PE-RT and CPVC piping in plumbing and heating applications. No open flames or sealants needed, just quickly clean and debur the end of the pipe, then push to connect the fitting. Ideal for indoor or outdoor plumbing, heating repair, marine repair, RV and mobile home repair, and even irrigation. The push fittings and valves can be installed in hot or cold and in wet or dry lines system pressures should be relieved to avoid injury prior to installation, and permit 360 Degrees rotation of the pipe while the system is depressurized. Our push fittings are tested and approved for underground and in-wall use wrapping with waterproof tape recommended when burying underground. The tube stiffeners included in the package are intended for PEX connections only, and not needed for copper and CPVC applications. We raise the industry bar for push connect technology by continuing to develop and test our products to provide superior performance. Approved for potable water applications and Safe drinking water act compliant. Removal of our push fittings is effortless with our patented Slip Clip release tool.


  • • Patented design which delivers superior sealing performance and lower insertion force
  • • No glues, solder, crimping, clamps, or special tools required
  • • Fast, trouble-free installation on copper, PEX, PE-RT or CPVC tubing
  • • Tube stiffeners included in the package are intended for PEX and PE-RT connections only, and not needed for copper and CPVC applications
  • • Patented SlipClip disconnect tool allows for simple and quick disconnection - available separately
  • • Can be installed in wet or dry lines (system pressures should be relieved to avoid injury prior to installation)
  • • Fittings and valves permit 360° rotation of the pipe while the system is depressurized
  • • Tested and approved for underground and in-wall use (wrapping with waterproof tape recommended when burying underground)
  • • QuickFitting products withstand more than 2x the tensile strength and 3x the burst pressure of any other brand
  • • 75-year warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.