Zoro Homepage

Crimp Cap, 3" Sz, 5 psi

  • Mfr # SPWEC8R

  • Zoro # G122412825


product price: $145.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPWEC8R
Zoro #
G122412825
UPC #
845526030328
Country of Origin
Viet Nam

Description

Crimp Cap, Compatible Copper Tube Size 3 in, Compatible Pipe Size 3 in, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Includes Center Stop Not Applicable, Standards IAPMO, IAPMO/ANSI Z1117, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Outer Diameter 3 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.