
Disconnect Tool, GlassFilledNylon, 1/4 in
Mfr # HV-RTMT2562K
Zoro # G114548037
product price: $18.29
/eaKey Features
System of Measurement
Imperial
Material
Glass Filled Nylon
Fitting Side B Connection Type
Push-Fit
Fitting Side A Connection Type
Push-Fit
Fitting Side A Pipe Size
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HV-RTMT2562K
Zoro #
G114548037
UPC #
845526028950
Country of Origin
China
Dimensions
Fitting Side A Pipe Size
1/4 in
Fitting Side B Pipe Size
5/8 in
Compatible Tube Size
1/4 in, 3/8 in, 1/2 in, 5/8 in
Compatible Pipe Size
1/4 in, 3/8 in, 1/2 in, 5/8 in
Details
Item
Push-Fit Disconnect Kit
System of Measurement
Imperial
Material
Glass Filled Nylon
Fitting Side B Connection Type
Push-Fit
Fitting Side A Connection Type
Push-Fit
Product Type
Disconnect Tool
Compatible with Brand
QuickFitting
Description
Push-Fit Disconnect Kit, Product Type Disconnect Tool, Compatible Tube Size 1/4 in, 3/8 in, 1/2 in, 5/8 in, Compatible Pipe Size 1/4 in, 3/8 in, 1/2 in, 5/8 in, Material Glass Filled Nylon, Compatible with Brand QuickFitting, Compatible with Series Not Applicable, Includes Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.