Zoro Homepage

Disconnect Tool, GlassFilledNylon, 3/4 in

  • Mfr # HV-RT7587K

  • Zoro # G214548043


product price: $13.49
/ea

Key Features

System of Measurement
Imperial
Material
Glass Filled Nylon
Fitting Side B Connection Type
Push-Fit
Fitting Side A Pipe Size
3/4 in
Fitting Side B Pipe Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV-RT7587K
Zoro #
G214548043
UPC #
845526028967
Country of Origin
China

Dimensions

Fitting Side A Pipe Size
3/4 in
Fitting Side B Pipe Size
7/8 in
Compatible Tube Size
3/4 in, 7/8 in
Compatible Pipe Size
3/4 in, 7/8 in

Details

Item
Push-Fit Disconnect Kit
System of Measurement
Imperial
Material
Glass Filled Nylon
Fitting Side B Connection Type
Push-Fit
Fitting Side A Connection Type
Push-Fit
Product Type
Disconnect Tool
Compatible with Brand
QuickFitting

Description

Push-Fit Disconnect Kit, Product Type Disconnect Tool, Compatible Tube Size 3/4 in, 7/8 in, Compatible Pipe Size 3/4 in, 7/8 in, Material Glass Filled Nylon, Compatible with Brand QuickFitting, Compatible with Series Not Applicable, Includes Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.