Zoro Homepage

Elbow, Brass, Push-Fit3/8", Push-Fit1/2"

  • Mfr # HV-ER-500375

  • Zoro # G014548045


product price: $11.95
/ea

Key Features

Specific Fitting Shape
Elbow Reducer
Application
Refrigeration
Fitting Material
Brass
Overall Length
2 5/16 in
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV-ER-500375
Zoro #
G014548045
UPC #
845526028899
Country of Origin
China

Dimensions

Overall Length
2 5/16 in
Fitting Side A Pipe Size
3/8 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
Elbow Reducer
Application
Refrigeration
Fitting Material
Brass
System of Measurement
Imperial
Standards
UL 109, UL 1963, UL 207
Fitting Side B Connection Type
Push-Fit
Fitting Side A Connection Type
Push-Fit
Maximum Operating Pressure
650
Material Grade
C36500
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
250 Degrees F
Fitting Shape
Elbow
Connector Type
Reducer
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
250 Degrees F
Release Type
SlipClip Release Tool

Description

Push-Fit Elbow Fitting, Application Refrigeration, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size 3/8 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36500, Color Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 650

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.