Zoro Homepage

Flange, 3"Sz, 3 1/8" dia., 5 psi

  • Mfr # SPWFL8R

  • Zoro # G422412792


product price: $302.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPWFL8R
Zoro #
G422412792
UPC #
845526030489
Country of Origin
Viet Nam

Description

Flange, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter 7.441 in, Standards IAPMO, IAPMO/ANSI Z1117, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.