Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Push-Fit1/2in, FNPT1/2in

  • Mfr # HV-FA-0500

  • Zoro # G514547968


product price: $9.29
/ea

Key Features

Specific Fitting Shape
Adapter
Overall Length
1 31/32 in
Fitting Material
Brass
Application
Climate Control
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV-FA-0500
Zoro #
G514547968
UPC #
845526028936
Country of Origin
China

Dimensions

Overall Length
1 31/32 in
Fitting Side A Pipe Size
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Thread Size
1/2"
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Adapter
Fitting Material
Brass
Application
Climate Control
Color
Gold
Standards
UL 109, UL 1963, UL 207
System of Measurement
Imperial
Fitting Side B Connection Type
FIP
Fitting Side A Connection Type
Push-Fit
Maximum Operating Temperature
250 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Material Grade
C36500
Maximum Operating Pressure
650
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
FNPT
Release Type
SlipClip Release Tool
Fitting Shape
Straight
Operating Temperature - Maximum
250 Degrees F

Description

Push-Fit Adapter Fitting, Application Climate Control, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type FIP, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/2 In., Material Grade C36500, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 650

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.