Cap, Copper, Press-fit 1/2 in
Mfr # SPWEC1R
Zoro # G116244913
product price: $2.29
/eaKey Features
Fitting Connection Type
Press-fit
Standards
ASME B16.18, ASME B16.22, ASME B16.26, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61, UPC
Compatible Tube Material
Copper
Compatible Copper Tube Size
1/2 in
O-Ring Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPWEC1R
Zoro #
G116244913
UPC #
845526027533
Country of Origin
Viet Nam
Dimensions
Compatible Copper Tube Size
1/2 in
Compatible Tube Outer Diameter
5/8 in
Details
Fitting Connection Type
Press-fit
Standards
ASME B16.18, ASME B16.22, ASME B16.26, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61, UPC
Item
Press Copper Cap
Compatible Tube Material
Copper
O-Ring Material
EPDM
Operating Temperature - Minimum
0 Degrees F
Color
Copper
Compatible Copper Tube Type
Type K, Type L, Type M
Series
SurePress
For Media Type
Potable Water
Material Grade
C12200
Operating Temperature - Maximum
250 Degrees F
Fitting Material
Copper
Fitting Shape
Cap
Operating Pressure - Maximum
300 psi
Description
Press Copper Cap, Compatible Copper Tube Size 1/2 in, Compatible Pipe Size Not Applicable, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Includes Center Stop Not Applicable, Standards ASME B16.18, ASME B16.22, ASME B16.26, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61, UPC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Material Copper, Compatible Tube Outer Diameter 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.