Zoro Homepage

Cap, Copper, Press-fit 3/4 in

  • Mfr # SPWEC2R

  • Zoro # G216244929


product price: $3.89
/ea

Key Features

Standards
ASME B16.18, ASME B16.22, ASME B16.26, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61, UPC
Fitting Connection Type
Press-fit
O-Ring Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Material Grade
C12200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPWEC2R
Zoro #
G216244929
UPC #
845526027762
Country of Origin
Viet Nam

Dimensions

Compatible Tube Outer Diameter
7/8 in
Compatible Copper Tube Size
3/4 in

Details

Item
Press Copper Cap
Standards
ASME B16.18, ASME B16.22, ASME B16.26, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61, UPC
Fitting Connection Type
Press-fit
O-Ring Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Material Grade
C12200
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Shape
Cap
Fitting Material
Copper
For Media Type
Potable Water
Operating Pressure - Maximum
300 psi
Series
SurePress
Color
Copper
Compatible Tube Material
Copper
Operating Temperature - Minimum
0 Degrees F

Description

Press Copper Cap, Compatible Copper Tube Size 3/4 in, Compatible Pipe Size Not Applicable, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Includes Center Stop Not Applicable, Standards ASME B16.18, ASME B16.22, ASME B16.26, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61, UPC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Material Copper, Compatible Tube Outer Diameter 7/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.