Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Press-fit1/2in, FNPT1/2in

  • Mfr # SPWD11R

  • Zoro # G116244616


product price: $9.39
/ea

Key Features

Standards
ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61
Compatible Tool Brand
Quick Fitting
Operating Pressure - Maximum
300 psi
Operating Temperature - Minimum
0 Degrees F
For Media Type
Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPWD11R
Zoro #
G116244616
UPC #
845526027496
Country of Origin
Viet Nam

Dimensions

Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Item
FNPT Brass 90-Degree Drop Ear Elbow
Standards
ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61
Compatible Tool Brand
Quick Fitting
Operating Pressure - Maximum
300 psi
Operating Temperature - Minimum
0 Degrees F
For Media Type
Potable Water
O-Ring Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Material Grade
C46500
Fitting Side 2 Connection Type
FNPT
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Side 1 Connection Type
Press-fit
Fitting Shape
90 Degrees Elbow
Fitting Material
Brass
Compatible Tube Material
Copper

Description

FNPT Brass 90-Degree Drop Ear Elbow, Fitting Material Brass, Material Grade C46500, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Standards ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Quick Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.