Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Press-fit3/4in, FNPT3/4in

  • Mfr # SPWD22R

  • Zoro # G516244643


product price: $12.99
/ea

Key Features

Standards
ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61
Operating Pressure - Maximum
300 psi
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPWD22R
Zoro #
G516244643
UPC #
845526027809
Country of Origin
Viet Nam

Dimensions

Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in

Details

Standards
ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61
Item
FNPT Brass 90-Degree Drop Ear Elbow
Operating Pressure - Maximum
300 psi
Fitting Material
Brass
Fitting Side 2 Connection Type
FNPT
For Media Type
Potable Water
O-Ring Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Compatible Copper Tube Type
Type K, Type L, Type M
Compatible Tube Material
Copper
Fitting Side 1 Connection Type
Press-fit
Compatible Tool Brand
Quick Fitting
Material Grade
C46500
Fitting Shape
90 Degrees Elbow

Description

FNPT Brass 90-Degree Drop Ear Elbow, Fitting Material Brass, Material Grade C46500, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Standards ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Quick Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.