Zoro Homepage

Strt, Brass, Press-fit1in, Press-fit1in

  • Mfr # SPWU33R

  • Zoro # G416554095


product price: $15.69
/ea

Key Features

Fitting Side 2 Copper Tube Size
1 in
Connector Type
Union
Material Grade
C46500
Fitting Side 2 Tube Outer Diameter
1 1/8 in
Fitting Side 1 Copper Tube Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPWU33R
Zoro #
G416554095
UPC #
845526027939
Country of Origin
Viet Nam

Dimensions

Fitting Side 2 Copper Tube Size
1 in
Fitting Side 2 Tube Outer Diameter
1 1/8 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in

Details

Connector Type
Union
Material Grade
C46500
Item
Crimp Union Fitting
Fitting Shape
Straight
Compatible Tube Material
Copper
Compatible Tool Brand
Quick Fitting
Fitting Material
Brass
Operating Pressure - Maximum
300 psi
Compatible Copper Tube Type
Type K, Type L, Type M
O-Ring Material
EPDM
Standards
ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Press-fit
For Media Type
Potable Water
Operating Temperature - Minimum
0 Degrees F

Description

Crimp Union Fitting, Fitting Material Brass, Material Grade C46500, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Standards ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Quick Fitting, Compatible Tube Hardness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.