Zoro Homepage

Strt, Brass, Press-fit3/4in, MNPT3/4in

  • Mfr # SPWUM22R

  • Zoro # G116554036


product price: $9.55
/ea

Key Features

Operating Temperature - Maximum
250 Degrees F
Connector Type
Adapter, Union
Fitting Material
Brass
Fitting Side 1 Connection Type
Press-fit
Fitting Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPWUM22R
Zoro #
G116554036
UPC #
845526030113
Country of Origin
Viet Nam

Dimensions

Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 2 Pipe Size
3/4 in

Details

Operating Temperature - Maximum
250 Degrees F
Connector Type
Adapter, Union
Fitting Material
Brass
Fitting Side 1 Connection Type
Press-fit
Fitting Shape
Straight
Material Grade
C46500
O-Ring Material
EPDM
Operating Pressure - Maximum
300 psi
Operating Temperature - Minimum
0 Degrees F
Item
Crimp Adapter Fitting
Fitting Side 2 Connection Type
MNPT

Description

Crimp Adapter Fitting, Fitting Material Brass, Material Grade C46500, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.