Strt, Copper, Press-fit 1 1/4", 1 1/4"
Mfr # SPWC44NSR
Zoro # G816555661
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Operating Temperature - Minimum
0 Degrees F
Material Grade
C12200
Center Stop Type
No Center Stop
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 1 Connection Type
Press-fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPWC44NSR
Zoro #
G816555661
UPC #
845526030045
Country of Origin
Viet Nam
Dimensions
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 1 Tube Outer Diameter
1 3/8 in
Fitting Side 2 Tube Outer Diameter
1 3/8 in
Fitting Side 2 Copper Tube Size
1 1/4 in
Details
Operating Temperature - Minimum
0 Degrees F
Material Grade
C12200
Center Stop Type
No Center Stop
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Connector Type
Coupling
Fitting Side 2 Connection Type
Press-fit
Fitting Material
Copper
O-Ring Material
EPDM
Item
Crimp Coupling Fitting
Fitting Shape
Straight
Operating Pressure - Maximum
300 psi
Description
Crimp Coupling Fitting, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.