Zoro Homepage

Strt, Copper, Press-fit 1 in, MNPT 1 in

  • Mfr # SPWM33R

  • Zoro # G616244987


product price: $6.15
/ea

Key Features

Standards
ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61
O-Ring Material
EPDM
Fitting Side 2 Pipe Size
1 in
Compatible Copper Tube Type
Type K, Type L, Type M
Compatible Tube Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPWM33R
Zoro #
G616244987
UPC #
845526027946
Country of Origin
Viet Nam

Dimensions

Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in
Fitting Side 1 Copper Tube Size
1 in

Details

Item
Press Copper MNPT Adapter
Standards
ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61
O-Ring Material
EPDM
Compatible Copper Tube Type
Type K, Type L, Type M
Compatible Tube Material
Copper
For Media Type
Potable Water
Color
Copper
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
MNPT
Fitting Shape
Straight
Connector Type
Adapter
Operating Pressure - Maximum
300 psi
Compatible Tool Brand
Quick Fitting
Fitting Material
Copper
Operating Temperature - Maximum
250 Degrees F
Material Grade
C12200

Description

Press Copper MNPT Adapter, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Standards ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Quick Fitting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.