Zoro Homepage

Tee, Copper, Press-fit 1/2", 1/2", 1/2"

  • Mfr # SPWT111R

  • Zoro # G316244935


product price: $4.15
/ea

Key Features

Standards
ASME B16.18, ASME B16.22, ASME B16.26, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 3 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
Fitting Side 2 Tube Outer Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPWT111R
Zoro #
G316244935
UPC #
845526027564
Country of Origin
Viet Nam

Dimensions

Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 3 Tube Outer Diameter
5/8 in
Fitting Side 3 Copper Tube Size
1/2 in
Required Tool Jaw Size
1/2 in, 1 1/4 in, 4 in

Details

Item
Press Copper Tee
Standards
ASME B16.18, ASME B16.22, ASME B16.26, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61
Fitting Side 3 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
Series
SurePress
O-Ring Material
EPDM
Material Grade
C12200
Compatible Tube Material
Copper
Fitting Shape
Tee
Color
Copper
Compatible Copper Tube Type
Type K, Type L, Type M
Operating Pressure - Maximum
300 psi
Fitting Material
Copper
Application
Industrial
For Media Type
Potable Water
Finish
Copper
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Press Copper Tee, Application Industrial, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16.18, ASME B16.22, ASME B16.26, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61, Color Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.