Zoro Homepage

Union, Brass, Push-Fit5/8", Push-Fit5/8"

  • Mfr # HV-SC-0625

  • Zoro # G114547702


product price: $12.35
/ea

Key Features

Specific Fitting Shape
Union
Fitting Material
Brass
Overall Length
2 5/8 in
Application
Refrigeration
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV-SC-0625
Zoro #
G114547702
UPC #
845526028769
Country of Origin
China

Dimensions

Overall Length
2 5/8 in
Fitting Side A Pipe Size
5/8 in
Fitting Side B Pipe Size
5/8 in
Fitting Side B Tube Outer Diameter
5/8 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Tube Outer Diameter
5/8 in

Details

Item
Push-Fit Union Fitting
Specific Fitting Shape
Union
Fitting Material
Brass
Application
Refrigeration
System of Measurement
Imperial
Standards
UL 109, UL 1963, UL 207
Fitting Side A Connection Type
Push-Fit
Fitting Side B Connection Type
Push-Fit
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
870
Material Grade
C36500
Fitting Shape
Union
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Union
Release Type
SlipClip Release Tool
Operating Temperature - Maximum
250 Degrees F

Description

Push-Fit Union Fitting, Application Refrigeration, Fitting Side A Connection Type Push-Fit, Fitting Side B Connection Type Push-Fit, Fitting Side A Pipe Size 5/8 in, Fitting Side B Pipe Size 5/8 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36500, Color Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 870

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.