Mfg 00633 Super Soft Push broom - 24 in.
- Mfr # 763011
- Zoro # G603692937
product price:Â
$
95.85
/ea
Key Features
Block Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 763011
- Zoro #
- G603692937
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Block Width
- 5 in
Details
- Item
- Push Broom
Description
Features
- Super Bulldozer Push broom.
- Size - 24 in.
- Soft Polypropylene Fibers With Split Tips.
- Heavy Duty Resin Block.
- 60 in. Steel Handle.
- Tight Grip Bracket Prevents Loose Handles.
- Dimension - 6.24 x 6 x 62 in.
- Item Weight - 3.77 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.