Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Toilet Plunger and Caddy with Microban, 16in Plastic Handle, 6.5in dia, White/Taupe

  • Mfr # 360MB

  • Zoro # G415509638


product price: $16.15
/ea

Key Features

Handle Length
16 in
Handle Material
Plastic
Plunger Dia. (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360MB
Zoro #
G415509638
UPC #
71798803609
Country of Origin
China

Dimensions

Handle Length
16 in
Plunger Dia. (In.)
6.5 in

Details

Handle Material
Plastic
Item
Flanged/Toilet Plunger Cups

Description

With antimicrobial product protection. Attractive plunger head fits nicely into its stylish caddy. Caddy is sturdy and provides easy storage and accessibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.