Push Broom, 24 in Sweep Face, Soft/Stiff Combo, Synthetic, Red Bristle, 3 1/8 in Bristle Lg
Mfr # 635
Zoro # G8093386
product price: $22.99
/eaKey Features
Bristle Type
Synthetic
Sweep Face
24 in
Bristle Length
3 1/8 in
Bristle Material
PET, Polypropylene
Bristle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635
Zoro #
G8093386
UPC #
071798006352
Country of Origin
United States
Dimensions
Bristle Length
3 1/8 in
Broom Handle Diameter
15/16 in
Broom Handle Length
60 in
Block Width
24 in
Details
Bristle Type
Synthetic
Sweep Face
24 in
Bristle Material
PET, Polypropylene
Bristle Color
Red
Block Material
Plastic
Handle Color
Black
Item
Push Broom
Chemical Resistant
No
Broom Handle Material
Steel
Broom Grade
Medium-Duty
Broom Handle Color
Black
Color
Red
Features
Professional-Grade Squeegee
For Surface Texture
Multi-Surface
Handle Adjustability
Swivels
Handle Connection Type
Threaded
Connection Thread Type
Standard
Handle Finish
Powder Coated
Handle Tip Material
Steel
Bristle Firmness
Soft/Stiff Combination
Description
Push Broom, Broom Type Push Broom, Bristle Material PET, Polypropylene, For Surface Texture Multi-Surface, Sweep Face 24 in, Bristle Length 3 1/8 in, Bristle Color Red, Block Material Plastic, Handle Length 60 in, Handle Material Steel, Handle Color Black, Handle Connection Type Threaded, Chemical Resistant No, Features Professional-Grade Squeegee, Handle Finish Powder Coated, Tool Type Broom, Block Width 24 in, Acid Resistant No, Color Coding System No, Handle Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.